Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
N080-SMB1-WH Eaton's Tripp Lite series Panel & Computer Interface Cables, Single-Gang Surface-Mount Junction
MFG Item Number
N080-SMB1-WH
N080-SMB1-WH Eaton's Tripp Lite series Panel & Computer Interface Cables, Single-Gang Surface-Mount Junction
MFG Item Number
N080-SMB1-WH
This item cannot be canceled or returned
Description
Panel & Computer Interface Cables, Series
Single-Gang Surface-Mount Junction
Specifications
Specifications
| Manufacturer Part Number |
N080-SMB1-WH |
| Manufacturer |
Eaton's Tripp Lite series |
| Family Series |
Eaton's Tripp Lite series Panel & Computer Interface Cables |
| Description |
Single-Gang Surface-Mount Junction Box Wallplate White |
| Cable Type |
Cat 5, Cat 5e, Cat 6 |
| Color |
White |
| Net Weight |
0.286 lbs |
| Gross Weight |
0.286 lbs |
N080-SMB1-WH
Eaton's Tripp Lite series Panel & Computer Interface Cables