Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
N082-001-WH Eaton's Tripp Lite series Panel & Computer Interface Cables, Surface-Mount Box for Keystone Jack
MFG Item Number
N082-001-WH
N082-001-WH Eaton's Tripp Lite series Panel & Computer Interface Cables, Surface-Mount Box for Keystone Jack
MFG Item Number
N082-001-WH
This item cannot be canceled or returned
Description
Panel & Computer Interface Cables, Series
Surface-Mount Box for Keystone Jack
Specifications
Specifications
| Manufacturer Part Number |
N082-001-WH |
| Manufacturer |
Eaton's Tripp Lite series |
| Family Series |
Eaton's Tripp Lite series Panel & Computer Interface Cables |
| Description |
Surface-Mount Box for Keystone Jack 1-Port Wall Celling White |
| Cable Type |
Cat 5e, Cat 6, Cat 6a |
| Color |
White |
| Net Weight |
0.07 lbs |
| Gross Weight |
0.07 lbs |
N082-001-WH
Eaton's Tripp Lite series Panel & Computer Interface Cables