Series Information
| Manufacturer Part Number | N098130 |
|---|---|
| Manufacturer | Mersen |
| Family Series | Mersen Fuses |
| Description | Small Dimension Fuse |
| Fuse Type | Semiconductor |
| Current Rating | 1.6 A |
| AC Voltage | 500 VAC |
| Characteristic | Medium Time Delay |
| Material | Ceramic |
| Trip Indicator | No |
| Diameter | 0.25 " |
| Length | 1.26 " |
| Approvals | CSA, UL |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |