N100X150CBT
Panduit Labels, Non-Laminated Vinyl Cloth Labels Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

N100X150CBT Panduit Labels, Non-Laminated Vinyl Cloth Labels Series, N100X150CBT Non-Laminating Label, Vinyl

MFG Item Number
N100X150CBT

N100X150CBT Panduit Labels, Non-Laminated Vinyl Cloth Labels Series, N100X150CBT Non-Laminating Label, Vinyl

MFG Item Number
N100X150CBT
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 5000

Description

Labels, Non-Laminated Vinyl Cloth Labels Series
Item #
N100X150CBT
N100X150CBT Non-Laminating Label, Vinyl

Non-Laminated Vinyl Cloth Labels Series Information

. Labels offer crisp, clear legends with superior legibility
  • Use as a wrap‑around label or flag style marker for wire/cable labeling
  • Works well on Teflon coated wires
  • Use thermal transfer hybrid ribbon
  • Temperature range: ‑40F to 170F (‑40C to 77C)

Specifications

Specifications
Manufacturer Part Number N100X150CBT
Manufacturer Panduit
Product Series Non-Laminated Vinyl Cloth Labels
Family Series Panduit Labels, Non-Laminated Vinyl Cloth Labels Series
Description The N100X150CBT Thermal Transfer Non-Laminated Label is constructed of a thin and comformable material with repositionable adhesive that allows the label to be removed and resued in temporary applications. Works well on Teflon coated wires. For use with
Application Cable & Wire Marking
Material Type Vinyl
Material Description Cloth
Background Color White
Label Width 1.5 "
Label Height 1 "
Recommended Printer(s) TDP43ME
Net Weight 5.145 lbs
Gross Weight 5.27 lbs