Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Steel City, a T & B Brand Conduit Mounts
N103SC
Steel City, a T & B Brand Conduit Mounts
NAILSTRAP,STL,EMT,3/4 RGD/IMC,1 EM
This item cannot be canceled or returned
Description
NAILSTRAP,STL,EMT,3/4 RGD/IMC,1 EM
Specifications
Specifications
| Manufacturer Part Number |
N 103SC |
| Manufacturer |
Steel City, a T & B Brand |
| Family Series |
Steel City, a T & B Brand Conduit Mounts |
| Description |
Nail Strap, Rigid/MC Size 3/4 Inch, EMT Size 1 Inch, Length 2-3/8 Inches, Height 1-15/32 Inch, Material Zinc Plated Stamped Steel |
| Type |
EMT (Electrical Metallic Tubing) |
| Protection Rating |
Indoor, Outdoor |
| Hazardous Location |
No |
| Composition |
Steel |
| Style |
Nail |
| EMT Size (in) |
1 " |
| Net Weight |
0.0281 lbs |
| Gross Weight |
0.03 lbs |
N103SC
Steel City, a T & B Brand Conduit Mounts