N108PP
Eaton's B-Line series Enclosures, Type 1 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

N108PP

Eaton's B-Line series Enclosures, Type 1 Series

N108PP

Eaton's B-Line series Enclosures, Type 1 Series
Inner Panel, Steel, Perforated
Item Number
N108PP
MFG Item Number
11698933
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, Type 1 Series
Item #
N108PP
Inner Panel, Steel, Perforated

Type 1 Series Information

  • JIC Flat Panels and Small Enclosure Flat Panels
  • JIC Panels are Available in Steel, Galvanized Steel, Stainless and Aluminum
  • Small Enclosure Panels are Only Available in Steel with a White Powder Finish

Specifications

Specifications
Manufacturer Part Number 11698933
Manufacturer Eaton's B-Line series
Product Series Type 1
Family Series Eaton's B-Line series Enclosures, Type 1 Series
Description Inner Panel, Steel, Perforated
Material Steel
Composition Metallic
Panel Type Inner
Perforated Yes
Kit No
Nominal Height 10 "
Nominal Width 8 "
Net Weight 0 lbs
Gross Weight 0.819 lbs