Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
N12161606 Wiegmann Enclosures, N12 Series, N12 1 DOOR WALL MNT 16X16X6 CS -GRY
MFG Item Number
N12161606
N12161606 Wiegmann Enclosures, N12 Series, N12 1 DOOR WALL MNT 16X16X6 CS -GRY
MFG Item Number
N12161606
This item cannot be canceled or returned
Description
N12 1 DOOR WALL MNT 16X16X6 CS -GRY
Nema Types 12 and 13 UL E6924; CSA LL66078 Fabricated From 14 Gauge Steel Gray Polyester Powder Finish Continuous Hinge Door N12 Series enclosures are intended for use in housing electrical and electronic controls, instruments, components, and associated wiring. They incorporate hinged doors to provide convenient access. These enclosures are designed for indoor use in protecting components from dust, dirt, oil and water.
External Mounting Feet Grounding Provisions Provided Continuously Plasma Welded Seams Optional Back Panel
Specifications
Specifications
Manufacturer Part Number
N12161606
Manufacturer
Wiegmann
Product Series
N12
Family Series
Wiegmann Enclosures, N12 Series
Description
N12 Single Door Wall-Mount 16X16X6 Carbon Steel - Gray
Material
Steel
Composition
Metallic
Number of Doors
1
Cover Design
Hinged
Window/Clear Cover
No
Latching Mechanism
Padlockable Hasp with Clamps
Panel Included
No
NEMA Rating
NEMA 12, NEMA 13
Nominal Height
16 "
Nominal Width
16 "
Nominal Depth
6 "
Approvals
CSA, UL
Net Weight
26 lbs
Gross Weight
26 lbs
N12161606
Wiegmann Enclosures, N12 Series