N12423616
Wiegmann Enclosures, N12 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

N12423616

Wiegmann Enclosures, N12 Series

N12423616

Wiegmann Enclosures, N12 Series
N12 1 DOOR WALL MNT 42X36X16 CS -GRY
MFG Item Number
N12423616
Series
More specs
This item cannot be canceled or returned

Ships Factory Direct
Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, N12 Series
Item #
N12423616
N12 1 DOOR WALL MNT 42X36X16 CS -GRY

N12 Series Information

  • Nema Types 12 and 13
  • UL E6924; CSA LL66078
  • Fabricated From 14 Gauge Steel
  • Gray Polyester Powder Finish
  • Continuous Hinge Door
N12 Series enclosures are intended for use in housing electrical and electronic controls, instruments, components, and associated wiring. They incorporate hinged doors to provide convenient access. These enclosures are designed for indoor use in protecting components from dust, dirt, oil and water.

  • External Mounting Feet
  • Grounding Provisions Provided
  • Continuously Plasma Welded Seams
  • Optional Back Panel


Specifications

Specifications
Manufacturer Part Number N12423616
Manufacturer Wiegmann
Product Series N12
Family Series Wiegmann Enclosures, N12 Series
Description N12 Single Door Wall-Mount 42X36X16 Carbon Steel - Gray
Material Steel
Composition Metallic
Number of Doors 1
Cover Design Hinged
Window/Clear Cover No
Latching Mechanism Padlockable Hasp with Clamps
Panel Included No
NEMA Rating NEMA 12, NEMA 13
Nominal Height 42 "
Nominal Width 36 "
Nominal Depth 16 "
Approvals CSA, UL
Net Weight 155 lbs
Gross Weight 155 lbs
Alternatives
1418P16
1418P16
Hammond Manufacturing Enclosures, 1418 Series