Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
Wiegmann Enclosures, N12 Series
N12726020
Wiegmann Enclosures, N12 Series
N12 2 DOOR FLR MNT 72X60X20 CS -GRY
MFG Item Number
N12726020
This item cannot be canceled or returned
Description
N12 2 DOOR FLR MNT 72X60X20 CS -GRY
Nema Types 12 and 13 UL E6924; CSA LL66078 Fabricated From 14 Gauge Steel Gray Polyester Powder Finish Continuous Hinge Door N12 Series enclosures are intended for use in housing electrical and electronic controls, instruments, components, and associated wiring. They incorporate hinged doors to provide convenient access. These enclosures are designed for indoor use in protecting components from dust, dirt, oil and water.
External Mounting Feet Grounding Provisions Provided Continuously Plasma Welded Seams Optional Back Panel
Specifications
Specifications
Manufacturer Part Number
N12726020
Manufacturer
Wiegmann
Product Series
N12
Family Series
Wiegmann Enclosures, N12 Series
Description
N12 Two Door Floor-Mount 72X60X20 Carbon Steel - Gray
Material
Steel
Composition
Metallic
NEMA Rating
NEMA 12
Number of Doors
2
Cover Design
Hinged
Latching Mechanism
3 Point Locking Handle
Panel Included
No
Nominal Height
72 "
Nominal Width
60 "
Nominal Depth
20 "
Approvals
CSA, UL
Net Weight
650 lbs
Gross Weight
650 lbs
N12726020
Wiegmann Enclosures, N12 Series