NPDD7260
Wiegmann Enclosures, NPDD Series

Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
NPDD7260 Wiegmann Enclosures, NPDD Series, BK PANEL DBL DR FLR MNT 56X68 CS-WHT
MFG Item Number
NPDD7260

NPDD7260 Wiegmann Enclosures, NPDD Series, BK PANEL DBL DR FLR MNT 56X68 CS-WHT

MFG Item Number
NPDD7260
Series
More specs
This item cannot be canceled or returned

Ships Factory Direct
Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, NPDD Series
Item #
NPDD7260
BK PANEL DBL DR FLR MNT 56X68 CS-WHT

NPDD Series Information


Specifications

Specifications
Manufacturer Part Number NPDD7260
Manufacturer Wiegmann
Product Series NPDD
Family Series Wiegmann Enclosures, NPDD Series
Description Back Panel Double Door Floor-Mount 56X68 Carbon Steel - White
Material Steel
Composition Metallic
Panel Type Back
Perforated No
Kit No
Nominal Height 72 "
Nominal Width 60 "
Net Weight 151 lbs
Gross Weight 151 lbs
Alternatives
22P6856
22P6856
Hammond Manufacturing Enclosures, 22P Series