Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
N1412P Eaton's B-Line series Enclosures, Type 1 Series, Inner Paenl, Steel, White
MFG Item Number
78205137699
N1412P Eaton's B-Line series Enclosures, Type 1 Series, Inner Paenl, Steel, White
MFG Item Number
78205137699
This item cannot be canceled or returned
Description
Enclosures, Type 1 Series
Inner Paenl, Steel, White
Type 1 Series Information
- JIC Flat Panels and Small Enclosure Flat Panels
- JIC Panels are Available in Steel, Galvanized Steel, Stainless and Aluminum
- Small Enclosure Panels are Only Available in Steel with a White Powder Finish
Specifications
Specifications
| Manufacturer Part Number |
78205137699 |
| Manufacturer |
Eaton's B-Line series |
| Product Series |
Type 1 |
| Family Series |
Eaton's B-Line series Enclosures, Type 1 Series |
| Description |
Inner Paenl, Steel, White |
| Material |
Steel |
| Composition |
Metallic |
| Panel Type |
Inner |
| Perforated |
No |
| Kit |
No |
| Nominal Height |
14 " |
| Nominal Width |
12 " |
| Net Weight |
0 lbs |
| Gross Weight |
2.55 lbs |
N1412P
Eaton's B-Line series Enclosures, Type 1 Series