Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

N1614

Marathon Electric Motors

N1614

Marathon Electric Motors
Motor
MFG Item Number
N1614
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Motors, Series
Item #
N1614
Motor

Series Information

Specifications

Specifications
Manufacturer Part Number N1614
Manufacturer Marathon Electric
Family Series Marathon Electric Motors
Description Motor
Type Washdown Duty
Horsepower 3 hp
Kilowatts 2.2 kW
Speed 1,765 RPM
Phase 3
Frequency 60 Hz
NEMA Frame 182TC
AC Voltage 208 V
Nominal Voltage 208 VAC
Enclosure Totally Enclosed Fan Cooled
Mounting Footed
Current Rating 4.2 A, 8.8-8.4 A
Service Factor 1.15
Composition Rolled Steel
Net Weight 65 lbs
Gross Weight 65 lbs
Alternatives
132108.00
132108.00
Leeson Motors