Series Information
| Manufacturer Part Number | N1615 |
|---|---|
| Manufacturer | Marathon Electric |
| Family Series | Marathon Electric Motors |
| Description | Motor |
| Type | Definite Purpose |
| Horsepower | 5 hp |
| Kilowatts | 3.7 kW |
| Speed | 3,485 RPM |
| Phase | 3 |
| Frequency | 60 Hz |
| NEMA Frame | 184TC |
| AC Voltage | 208 V |
| Nominal Voltage | 208 VAC |
| Enclosure | Totally Enclosed Fan Cooled |
| Mounting | Footed |
| Current Rating | 13.4-12.2 A, 6.1 A |
| Service Factor | 1.15 |
| Composition | Rolled Steel |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |