Series Information
| Manufacturer Part Number | N164 |
|---|---|
| Manufacturer | US Motors |
| Family Series | US Motors Motors |
| Description | Motor, 1/60 HP, 3600 RPM, |
| Type | Draft Inducer Blowers |
| Horsepower | 1/60 hp |
| Speed | 2,800 RPM |
| RPM | 2,800 RPM |
| Number of Poles | 2 |
| Frequency | 60 Hz |
| AC Voltage | 120 VAC |
| Nominal Voltage | 120 VAC |
| Current Rating | 1.4 A |
| Bearing Type | Ball |
| Overload Protection | Automatic |
| Net Weight | 0 lbs |
| Gross Weight | 4.2 lbs |