Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Hammond Manufacturing Enclosures, N1AW Series
N1A20167
Hammond Manufacturing Enclosures, N1AW Series
Enclosure, 20in.Hx16in.Wx7in.D, N1,
This item cannot be canceled or returned
Description
Enclosure, 20in.Hx16in.Wx7in.D, N1,
- Formed From 12 or 14 Gauge Steel.
- Inner Panel Included.
- Removable Door Is Mounted On Slip Hinges.
- Enclosure is Finished in Gray Powder Coating.
- Inner Panel Finished In White Powder Coating.
Specifications
Specifications
| Manufacturer Part Number |
N1A20167 |
| Manufacturer |
Hammond Manufacturing |
| Product Series |
N1AW |
| Family Series |
Hammond Manufacturing Enclosures, N1AW Series |
| Description |
Enclosure, 20in.Hx16in.Wx7in.D, N1, ANSI61 Gray Steel, Hinged Quarter Turn Latch Cover, Inclft.s Inner Panel |
| Material |
Steel |
| Composition |
Metallic |
| Number of Doors |
1 |
| Cover Design |
Hinged |
| Window/Clear Cover |
No |
| Latching Mechanism |
Quarter-Turn Latch |
| Panel Included |
Yes |
| NEMA Rating |
NEMA 1 |
| Nominal Height |
20 " |
| Nominal Width |
16 " |
| Nominal Depth |
7 " |
| Approvals |
CSA, UL |
| Net Weight |
36.58 lbs |
| Gross Weight |
37 lbs |
N1A20167
Hammond Manufacturing Enclosures, N1AW Series