N1C121404
Wiegmann Enclosures, N1C Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

N1C121404

Wiegmann Enclosures, N1C Series

N1C121404

Wiegmann Enclosures, N1C Series
N1 HINGED COVER 12X14X4 CRBN STL -GRY
MFG Item Number
N1C121404
Series
More specs
This item cannot be canceled or returned

Obsolete

Description

Enclosures, N1C Series
Item #
N1C121404
N1 HINGED COVER 12X14X4 CRBN STL -GRY

N1C Series Information

  • Nema Type 1
  • UL E6924; CSA LL66078
  • 14 or 16 Gauge Steel
  • Gray Polyester Powder Finish
  • Continuous Hinge Door
N1C Series enclosures are designed for use in control and instrumentation applications in areas which do not require oil‑tight and dust‑tight specifications.

  • Mounting Holes or Collar Studs
  • Grounding Provisions Provided
  • Optional Back Panel


Specifications

Specifications
Manufacturer Part Number N1C121404
Manufacturer Wiegmann
Product Series N1C
Family Series Wiegmann Enclosures, N1C Series
Description N1 Hinged-Cover 12X14X4 Carbon Steel - Gray
Material Steel
Composition Metallic
Number of Doors 1
Cover Design Hinged
Window/Clear Cover No
Latching Mechanism Quarter-Turn Latch
Panel Included No
NEMA Rating NEMA 1
Nominal Height 14 "
Nominal Width 12 "
Nominal Depth 4 "
Approvals CSA, UL
Net Weight 14 lbs
Gross Weight 14 lbs