N1D751MSAB
Appleton Starters, Intraground N1 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

N1D751MSAB Appleton Starters, Intraground N1 Series, N1 1-GANG 1P M.M.S. NO HEATER

MFG Item Number
N1D75-1MSAB

N1D751MSAB Appleton Starters, Intraground N1 Series, N1 1-GANG 1P M.M.S. NO HEATER

MFG Item Number
N1D75-1MSAB
Item Number
N1D751MSAB
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Starters, Intraground N1 Series
Item #
N1D751MSAB
N1 1-GANG 1P M.M.S. NO HEATER

Intraground N1 Series Information

Appleton explosionproof, Intraground N1 Series manual motor starters contain any arcing within the enclosure for safe manual starting of small AC or DC motors in hazardous locations exposed to flammable vapors, gases or combustible dust. Housed in a highly corrosion resistant, nonmetallic enclosure, these motor starters are designed for use in areas where hazardous materials are handled or stored. The Intraground N1 Series is available with or without a heater.

Specifications

Specifications
Manufacturer Part Number N1D75-1MSAB
Manufacturer Appleton
Product Series Intraground N1
Family Series Appleton Starters, Intraground N1 Series
Description Manual Mototr Starter, 1 Phase HP/Volts 1 HP at 115 to 230 VAC, Poles 1, Enclosure Type NEMA 3/4X/12, Hub Size 1/2 or 3/4, Conduit Entry Dead End, Approval UL
Phase 1
Number of Poles 1
Approvals UL
Comments Explosionproof
Net Weight 0 lbs
Gross Weight 4 lbs