N1D7520232
Appleton Plugs & Receptacles, N1/N2 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

N1D7520232 Appleton Plugs & Receptacles, N1/N2 Series, DIV 1 20A 250V RECEPT STATION

MFG Item Number
N1D75-20232

N1D7520232 Appleton Plugs & Receptacles, N1/N2 Series, DIV 1 20A 250V RECEPT STATION

MFG Item Number
N1D75-20232
Item Number
N1D7520232
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Plugs & Receptacles, N1/N2 Series
Item #
N1D7520232
DIV 1 20A 250V RECEPT STATION

N1/N2 Series Information

  • Nonmetallic construction with metal imbedded grounding grid eliminates need for extra grounding components
  • Silicone gasket, specially designed for the labyrinth‑path joint, prevents entrance of moisture without interfering with the venting of cooled hazardous gases and vapors
  • Special grounding wire provides safe grounding when cover is removed
  • Feed‑thru or dead‑end grounded 1/2"" or 3/4"" conduit openings for threaded conduit via provided 3/4"" to 1/2"" reducer
  • Enclosure walls are 5/16"" thick
  • Superior flammability resistance
  • Excellent resistance to ultraviolet light, water, fungi, and mold
  • Explosionproof when sealing fittings (sold separately) are installed at each conduit entrance of the N1 enclosure
  • Excellent conduit connection strength
U‑Line N1 and N2 Series 20 Amp Plugs and Receptacles feature a nonmetallic Intraground enclosure that provides explosionproof protection while withstanding the most extreme corrosive environments. The silicone gasket prevents entrance of moisture without interfering with the venting of cooled hazardous gases and vapors. An embedded aluminum grounding grid provides a complete grounding system with no need for field work and no extra grounding wires or parts.

Specifications

Specifications
Manufacturer Part Number N1D75-20232
Manufacturer Appleton
Product Series N1/N2
Family Series Appleton Plugs & Receptacles, N1/N2 Series
Description Pin and Sleeve Receptacle Assembly, Type Dead End, Voltage Rating 250 VAC, Current Rating 20 Ampere, Power Rating 2 HP, Number of Poles 3, Number of Wires 2, Hub Size 1/2 Inch or 3/4 Inch, Enclosure Class I Div 1 Group C D, Class I Div 1 and 2 Group B C
Current Rating 20 A
Number of Poles 3
Number of Wires 2
Voltage 250 VAC
Body Type Dead-End
Connection Type Receptacle
GFCI No
NEMA Configuration 6-20R
Color Gray
Watertight No
Isolated Ground No
Illuminated No
Approvals UL
Comments Explosion Proof
Net Weight 0 lbs
Gross Weight 0 lbs