N1DC75F13
Appleton Switches, Intraground N1 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

N1DC75F13 Appleton Switches, Intraground N1 Series, DIV 1 30A 120-277VAC 1P SWITCH

MFG Item Number
N1DC75-F13

N1DC75F13 Appleton Switches, Intraground N1 Series, DIV 1 30A 120-277VAC 1P SWITCH

MFG Item Number
N1DC75-F13
Item Number
N1DC75F13
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, Intraground N1 Series
Item #
N1DC75F13
DIV 1 30A 120-277VAC 1P SWITCH

Intraground N1 Series Information

Appleton explosionproof, Intraground N1 Series manual motor starters contain any arcing within the enclosure for safe manual starting of small AC or DC motors in hazardous locations exposed to flammable vapors, gases or combustible dust. Housed in a highly corrosion resistant, nonmetallic enclosure, these motor starters are designed for use in areas where hazardous materials are handled or stored. The Intraground N1 Series is available with or without a heater.

Specifications

Specifications
Manufacturer Appleton
Family Series Appleton Switches, Intraground N1 Series
Product Series Intraground N1
Manufacturer Part Number N1DC75-F13
Description Explosionproof Tumbler Switch, Type Feed Through, Constructional Feature Explosionproof, Raintight, Watertight, Voltage Rating 120 to 277 VAC, Current Rating 30 Ampere, Contact Configuration 1-Pole, Box Type Single Gang, Hub Size 1/2 Inch or 3/4 Inch,
Voltage 120-277 VAC
Switch Type 1-Pole
Type of Operator Front Operated
Current Rating 30 A
Horsepower 2 hp @ 120 VAC, 2 hp @ 240 VAC
Hub Size 1/2 ", 3/4 "
Number of Gangs 1
Material Polyetherimide
Mounting Mounting Holes
Enclosure Feed-Thru
NEMA Rating NEMA 12, NEMA 3, NEMA 4X, NEMA 7CD
Approvals UL
Comments Explosionproof
Net Weight 0 lbs
Gross Weight 3.55 lbs