N1DC75J135

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

N1DC75J135 Appleton Switches, N1 Series, CONTROL STATIONS - N1 AND N2

MFG Item Number
N1DC75J135

N1DC75J135 Appleton Switches, N1 Series, CONTROL STATIONS - N1 AND N2

MFG Item Number
N1DC75J135
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, N1 Series
Item #
N1DC75J135
CONTROL STATIONS - N1 AND N2

N1 Series Information

Appleton Intraground N1 Series non‑factory sealed and Intraground N2 Series factory sealed control stations are ideal for use in corrosive environments. These nonmetallic enclosures feature corrosion resistant parts coated with epoxy for unsurpassed resistance to chemicals. A variety of push buttons and selector switches are available for use in conjunction with contactors or magnetic starters for remote control of motors in hazardous locations. Pilot lights are available to provide visual assurance that an electrical function is being performed at a remote or local location.

Specifications

Specifications
Manufacturer Appleton
Family Series Appleton Switches, N1 Series
Product Series N1
Manufacturer Part Number N1DC75J135
Description Control Station, Type Selector Switch, Pilot Light, Contact Configuration 2NO-2NC, Contact Rating 600 VAC 10 Ampere, Operator Type 1 2 Position Selector Switch Knob, 1 120 V Pilot Light, Enclosure Class I Div 1 and 2 Group C D, NEMA 3R/4X/7CD, Material
Hub Size 3/4 "
Illuminated Yes
Mounting Panel Mount
Selector Type Knob
Selector Positions 2
Total Number of Devices 2
Number of Pushbuttons 0
Number of Selector Switches 1
Number of Pilot Lights 1
Enclosure Feed-Thru
Approvals UL
Net Weight 0 lbs
Gross Weight 4.8 lbs