Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Hammond Manufacturing Enclosures, N1J Series
N1J14124
Hammond Manufacturing Enclosures, N1J Series
ENCLOSURE, NEMA 1 W/PANEL 14in.X12in.X4i
This item cannot be canceled or returned
Description
ENCLOSURE, NEMA 1 W/PANEL 14in.X12in.X4i
- Formed From 16 Gauge Steel.
- 14 Gauge Inner Panel Included.
- Through Holes In Back for Wall Mounting.
- Enclosure is Finished in Gray Powder Coating.
- Inner Panel Finished In White Powder Coating.
Specifications
Specifications
| Manufacturer Part Number |
N1J14124 |
| Manufacturer |
Hammond Manufacturing |
| Product Series |
N1J |
| Family Series |
Hammond Manufacturing Enclosures, N1J Series |
| Description |
ENCLOSURE, NEMA 1 W/PANEL 14in.X12in.X4in. |
| Material |
Steel |
| Composition |
Metallic |
| Number of Doors |
1 |
| Cover Design |
Hinged |
| Window/Clear Cover |
No |
| Latching Mechanism |
Quarter-Turn Latch |
| Panel Included |
Yes |
| NEMA Rating |
NEMA 1 |
| Nominal Height |
14 " |
| Nominal Width |
12 " |
| Nominal Depth |
4 " |
| Approvals |
CSA, UL |
| Net Weight |
14 lbs |
| Gross Weight |
14 lbs |
N1J14124
Hammond Manufacturing Enclosures, N1J Series