Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Hammond Manufacturing Enclosures, N1J Series
N1J14126
Hammond Manufacturing Enclosures, N1J Series
ENCLOSURE, 14in.Hx12in.Wx6in.D, N1
This item cannot be canceled or returned
Description
ENCLOSURE, 14in.Hx12in.Wx6in.D, N1
- Formed From 16 Gauge Steel.
- 14 Gauge Inner Panel Included.
- Through Holes In Back for Wall Mounting.
- Enclosure is Finished in Gray Powder Coating.
- Inner Panel Finished In White Powder Coating.
Specifications
Specifications
| Manufacturer Part Number |
N1J14126 |
| Manufacturer |
Hammond Manufacturing |
| Product Series |
N1J |
| Family Series |
Hammond Manufacturing Enclosures, N1J Series |
| Description |
ENCLOSURE, 14in.Hx12in.Wx6in.D, N1 |
| Material |
Steel |
| Composition |
Metallic |
| Number of Doors |
1 |
| Cover Design |
Hinged |
| Window/Clear Cover |
No |
| Latching Mechanism |
Quarter-Turn Latch |
| Panel Included |
Yes |
| NEMA Rating |
NEMA 1 |
| Nominal Height |
14 " |
| Nominal Width |
12 " |
| Nominal Depth |
6 " |
| Approvals |
CSA, UL |
| Net Weight |
16 lbs |
| Gross Weight |
16 lbs |
N1J14126
Hammond Manufacturing Enclosures, N1J Series