Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Hammond Manufacturing Enclosures, N1JPP Series
N1JP1010PP
Hammond Manufacturing Enclosures, N1JPP Series
N1J Series Panel - Fits Encl. 10 x
MFG Item Number
N1JP1010PP
This item cannot be canceled or returned
Description
N1J Series Panel - Fits Encl. 10 x
Specifications
Specifications
| Manufacturer Part Number |
N1JP1010PP |
| Manufacturer |
Hammond Manufacturing |
| Product Series |
N1JPP |
| Family Series |
Hammond Manufacturing Enclosures, N1JPP Series |
| Description |
N1J Series Panel - Fits Encl. 10 x 10 - Steel/Wht |
| Material |
Steel |
| Composition |
Metallic |
| Panel Type |
Inner |
| Perforated |
Yes |
| Comments |
For Use with Enclosure Size 10 x 10 inches |
| Nominal Height |
10 " |
| Nominal Width |
10 " |
| Net Weight |
1 lb |
| Gross Weight |
1 lb |
N1JP1010PP
Hammond Manufacturing Enclosures, N1JPP Series