Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Hammond Manufacturing Enclosures, C3RHCR Series
N1JP108
Hammond Manufacturing Enclosures, C3RHCR Series
N1J SERIES PANEL FOR 10in.X8in.
This item cannot be canceled or returned
Description
Enclosures, C3RHCR Series
N1J SERIES PANEL FOR 10in.X8in.
C3RHCR Series Information
- Type 3R Painted Galvanized Steel Junction Box
- Hinge Door with Snap Latch and with Knockouts
- Formed and Spot Welded from 16 Gauge Galvanized Steel
Specifications
Specifications
| Manufacturer Part Number |
N1JP108 |
| Manufacturer |
Hammond Manufacturing |
| Product Series |
C3RHCR |
| Family Series |
Hammond Manufacturing Enclosures, C3RHCR Series |
| Description |
N1J SERIES PANEL FOR 10in.X8in. |
| Material |
Galvanized Steel |
| Composition |
Metallic |
| Number of Doors |
1 |
| Cover Design |
Hinged |
| Window/Clear Cover |
No |
| NEMA Rating |
NEMA 3R |
| Nominal Height |
10 " |
| Nominal Width |
8 " |
| Nominal Depth |
6 " |
| Approvals |
CSA, UL |
| Net Weight |
2 lbs |
| Gross Weight |
1.1 lbs |
N1JP108
Hammond Manufacturing Enclosures, C3RHCR Series