Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
N1JPP Series Information
| Manufacturer Part Number | N1JP1412PP |
|---|---|
| Manufacturer | Hammond Manufacturing |
| Product Series | N1JPP |
| Family Series | Hammond Manufacturing Enclosures, N1JPP Series |
| Description | N1J Series Panel - Fits Encl. 14 x 12 - Steel/Wht |
| Material | Steel |
| Composition | Metallic |
| Panel Type | Inner |
| Perforated | Yes |
| Comments | For Use with Enclosure Size 14 x 12 inches |
| Nominal Height | 14 " |
| Nominal Width | 12 " |
| Net Weight | 2 lbs |
| Gross Weight | 1.5 lbs |