Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
N1JP1612 Hammond Manufacturing Enclosures, N1JP Series, N1J SERIES PANEL FOR 16in.X12in.
N1JP1612 Hammond Manufacturing Enclosures, N1JP Series, N1J SERIES PANEL FOR 16in.X12in.
This item cannot be canceled or returned
Description
N1J SERIES PANEL FOR 16in.X12in.
Specifications
Specifications
| Manufacturer Part Number |
N1JP1612 |
| Manufacturer |
Hammond Manufacturing |
| Product Series |
N1JP |
| Family Series |
Hammond Manufacturing Enclosures, N1JP Series |
| Description |
N1J SERIES PANEL FOR 16in.X12in. |
| Material |
Steel |
| Composition |
Metallic |
| Panel Type |
Inner |
| Comments |
For Use with Enclosure Size 16 x 12 inches |
| Nominal Height |
16 " |
| Nominal Width |
12 " |
| Net Weight |
4 lbs |
| Gross Weight |
4 lbs |
N1JP1612
Hammond Manufacturing Enclosures, N1JP Series