Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
N1JP64 Hammond Manufacturing Enclosures, N1JP Series, PANEL, 4.25in.x4.25in., FOR 6in.x4in.
N1JP64 Hammond Manufacturing Enclosures, N1JP Series, PANEL, 4.25in.x4.25in., FOR 6in.x4in.
This item cannot be canceled or returned
Description
PANEL, 4.25in.x4.25in., FOR 6in.x4in.
Specifications
Specifications
| Manufacturer Part Number |
N1JP64 |
| Manufacturer |
Hammond Manufacturing |
| Product Series |
N1JP |
| Family Series |
Hammond Manufacturing Enclosures, N1JP Series |
| Description |
PANEL, 4.25in.x4.25in., FOR 6in.x4in. ENCLOSURE, N1J SERIES |
| Material |
Steel |
| Composition |
Metallic |
| Panel Type |
Inner |
| Comments |
For Use with Enclosure Size 6 x 4 inches |
| Nominal Height |
6 " |
| Nominal Width |
4 " |
| Net Weight |
0.05 lbs |
| Gross Weight |
0.25 lbs |
N1JP64
Hammond Manufacturing Enclosures, N1JP Series