N1JP88
Hammond Manufacturing Enclosures, C3RHCR Series

Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
N1JP88 Hammond Manufacturing Enclosures, C3RHCR Series, N1J SERIES PANEL FOR 8in.X8in.
MFG Item Number
N1JP88

N1JP88 Hammond Manufacturing Enclosures, C3RHCR Series, N1J SERIES PANEL FOR 8in.X8in.

MFG Item Number
N1JP88
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, C3RHCR Series
Item #
N1JP88
N1J SERIES PANEL FOR 8in.X8in.

C3RHCR Series Information

  • Type 3R Painted Galvanized Steel Junction Box
  • Hinge Door with Snap Latch and with Knockouts
  • Formed and Spot Welded from 16 Gauge Galvanized Steel

Specifications

Specifications
Manufacturer Part Number N1JP88
Manufacturer Hammond Manufacturing
Product Series C3RHCR
Family Series Hammond Manufacturing Enclosures, C3RHCR Series
Description N1J SERIES PANEL FOR 8in.X8in.
Material Galvanized Steel
Composition Metallic
Number of Doors 1
Cover Design Hinged
Window/Clear Cover No
NEMA Rating NEMA 3R
Nominal Height 8 "
Nominal Width 8 "
Nominal Depth 6 "
Approvals CSA, UL
Net Weight 1 lb
Gross Weight 0.87 lbs