N1P1012PP
Wiegmann Enclosures, N1P Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
N1P1012PP Wiegmann Enclosures, N1P Series, PERF PNL N1C/RHC/WAGIE 10.25X8.25 CS-WH
MFG Item Number
N1P1012PP

N1P1012PP Wiegmann Enclosures, N1P Series, PERF PNL N1C/RHC/WAGIE 10.25X8.25 CS-WH

MFG Item Number
N1P1012PP
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, N1P Series
Item #
N1P1012PP
PERF PNL N1C/RHC/WAGIE 10.25X8.25 CS-WH

N1P Series Information

  • White Polyester Powder
  • Panels Fit the Following Enclosures: NEMA 1 Small (NIC), NEMA 3R Small (RHC), and NEMA 12 WAGIE
  • Perforated Steel Panels Are 14 Gauge Steel
  • Accept Self‑Tapping Screws ‑ Eliminates the Need to Measure, Mark and Drill When Mounting Components
  • Panels Are Used For Mounting Lightweight Control Components

Specifications

Specifications
Manufacturer Part Number N1P1012PP
Manufacturer Wiegmann
Product Series N1P
Family Series Wiegmann Enclosures, N1P Series
Description Perforated Panel N1C/RHC/Wagie 10.25X8.25 Carbon Steel - White
Material Steel
Composition Metallic
Panel Type Back
Perforated Yes
Kit No
Nominal Height 10 "
Nominal Width 12 "
Net Weight 1.48 lbs
Gross Weight 1.9 lbs
Alternatives
N1JP1210PP
N1JP1210PP
Hammond Manufacturing Enclosures, N1JPP Series