N1P2420PP
Wiegmann Enclosures, N1P Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

N1P2420PP

Wiegmann Enclosures, N1P Series

N1P2420PP

Wiegmann Enclosures, N1P Series
PERF PANEL LRG N1C/RHC 17X22.5 CS-WH
MFG Item Number
N1P2420PP
Series
More specs
This item cannot be canceled or returned

Obsolete

Description

Enclosures, N1P Series
Item #
N1P2420PP
PERF PANEL LRG N1C/RHC 17X22.5 CS-WH

N1P Series Information

  • White Polyester Powder
  • Panels Fit the Following Enclosures: NEMA 1 Small (NIC), NEMA 3R Small (RHC), and NEMA 12 WAGIE
  • Perforated Steel Panels Are 14 Gauge Steel
  • Accept Self‑Tapping Screws ‑ Eliminates the Need to Measure, Mark and Drill When Mounting Components
  • Panels Are Used For Mounting Lightweight Control Components

Specifications

Specifications
Manufacturer Part Number N1P2420PP
Manufacturer Wiegmann
Product Series N1P
Family Series Wiegmann Enclosures, N1P Series
Description Perforated Panel Large N1C/RHC 17X22.5 Carbon Steel - White
Material Steel
Composition Metallic
Panel Type Back
Perforated Yes
Kit No
Nominal Height 24 "
Nominal Width 20 "
Net Weight 9 lbs
Gross Weight 3 lbs