Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Hammond Manufacturing Enclosures, N1WF Series
N1WF24204
Hammond Manufacturing Enclosures, N1WF Series
ENCLOSURE, FLUSH MT 24 X 20 X 4
MFG Item Number
N1WF24204
This item cannot be canceled or returned
Description
ENCLOSURE, FLUSH MT 24 X 20 X 4
- Three Piece Assembly Consisting Of a Base, Wrapper, and Door.
- Components Are Attached And Secured With Metal Screws.
- 14 Gauge Reverse Formed Base Provides Clearance For Mounting Hardware.
- Punched For Left Or Right Hinging Of The Door And Ease Of Assembly.
- Wrapper Is Formed From 16 Gauge Steel, With No Knock‑Outs In The Sides.
Specifications
Specifications
| Manufacturer Part Number |
N1WF24204 |
| Manufacturer |
Hammond Manufacturing |
| Product Series |
N1WF |
| Family Series |
Hammond Manufacturing Enclosures, N1WF Series |
| Description |
ENCLOSURE, FLUSH MT 24 X 20 X 4 |
| Material |
Steel |
| Composition |
Metallic |
| Number of Doors |
1 |
| Cover Design |
Hinged |
| Window/Clear Cover |
No |
| Latching Mechanism |
Quarter-Turn Latch |
| Panel Included |
No |
| NEMA Rating |
NEMA 1 |
| Nominal Height |
24 " |
| Nominal Width |
20 " |
| Nominal Depth |
4 " |
| Approvals |
CSA, UL |
| Net Weight |
29.5 lbs |
| Gross Weight |
30 lbs |
N1WF24204
Hammond Manufacturing Enclosures, N1WF Series