Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Hammond Manufacturing Enclosures, N1WS Series
N1WS1084
Hammond Manufacturing Enclosures, N1WS Series
ENCLOSURE, SURFACE MT 10 X 8 X 4
This item cannot be canceled or returned
Description
ENCLOSURE, SURFACE MT 10 X 8 X 4
- Door Assembly and Wrapper Formed From 16 Gauge Steel.
- Removable Door Mounted On Slip Hinges.
- Components Are Attached and Secured with Metal Screws.
- Base, Wrapper and Door are Finished in Gray Powder Coating.
- Door is Fastened with a Slotted Quarter Turn Latch.
Specifications
Specifications
| Manufacturer Part Number |
N1WS1084 |
| Manufacturer |
Hammond Manufacturing |
| Product Series |
N1WS |
| Family Series |
Hammond Manufacturing Enclosures, N1WS Series |
| Description |
ENCLOSURE, SURFACE MT 10 X 8 X 4 |
| Material |
Steel |
| Composition |
Metallic |
| Number of Doors |
1 |
| Cover Design |
Hinged |
| Window/Clear Cover |
No |
| Latching Mechanism |
Quarter-Turn Latch |
| Panel Included |
No |
| NEMA Rating |
NEMA 1 |
| Nominal Height |
10 " |
| Nominal Width |
8 " |
| Nominal Depth |
4 " |
| Approvals |
CSA, UL |
| Net Weight |
7 lbs |
| Gross Weight |
7 lbs |
N1WS1084
Hammond Manufacturing Enclosures, N1WS Series