Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
N200-005-RD Eaton's Tripp Lite series Panel & Computer Interface Cables, Cat6 Cat5e Gigabit Molded Patch
MFG Item Number
N200-005-RD
N200-005-RD Eaton's Tripp Lite series Panel & Computer Interface Cables, Cat6 Cat5e Gigabit Molded Patch
MFG Item Number
N200-005-RD
This item cannot be canceled or returned
Description
Panel & Computer Interface Cables, Series
Cat6 Cat5e Gigabit Molded Patch
Specifications
Specifications
| Manufacturer Part Number |
N200-005-RD |
| Manufacturer |
Eaton's Tripp Lite series |
| Family Series |
Eaton's Tripp Lite series Panel & Computer Interface Cables |
| Description |
Cat6 Cat5e Gigabit Molded Patch Cable RJ45 M/M 550MHz Red 5ft |
| Cable Type |
Cat 5, Cat 5e, Cat 6 |
| Connection Type |
RJ45 |
| Connection Configuration |
Male to Male |
| Length |
5 ' |
| Shielding |
No |
| Jacket Material |
PVC |
| Color |
Red |
| Net Weight |
0.2 lbs |
| Gross Weight |
0.2 lbs |
N200-005-RD
Eaton's Tripp Lite series Panel & Computer Interface Cables