N200-005-WH
Eaton's Tripp Lite series Panel & Computer Interface Cables

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
N200-005-WH Eaton's Tripp Lite series Panel & Computer Interface Cables, 5ft Cat6 Gigabit Molded Patch Cable
MFG Item Number
N200-005-WH

N200-005-WH Eaton's Tripp Lite series Panel & Computer Interface Cables, 5ft Cat6 Gigabit Molded Patch Cable

MFG Item Number
N200-005-WH
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Panel & Computer Interface Cables, Series
Item #
N200-005-WH
5ft Cat6 Gigabit Molded Patch Cable

Series Information

Specifications

Specifications
Manufacturer Part Number N200-005-WH
Manufacturer Eaton's Tripp Lite series
Family Series Eaton's Tripp Lite series Panel & Computer Interface Cables
Description 5ft Cat6 Gigabit Molded Patch Cable RJ45 M/M 550MHz 24 AWG White
Cable Type Cat 6
Connection Type RJ45
Connection Configuration Male to Male
Length 5 '
Shielding No
Jacket Material PVC
Plenum Rated No
Strain Relief Yes
Color White
Net Weight 0.16 lbs
Gross Weight 0.16 lbs