Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Konkore Fittings (SCI) Fittings, N Series
N200KON
Konkore Fittings (SCI) Fittings, N Series
Rigid/IMC Conduit Nipple, Malleable
This item cannot be canceled or returned
Description
Rigid/IMC Conduit Nipple, Malleable
- Conduit Nipples for Rigid Conduit
- Threaded NPSM for Rigid Conduit and IMC
- Insulated or Non‑Insulated Throats
Specifications
Specifications
| Manufacturer Part Number |
907838 |
| Manufacturer |
Konkore Fittings (SCI) |
| Product Series |
N |
| Family Series |
Konkore Fittings (SCI) Fittings, N Series |
| Description |
Rigid/IMC Conduit Nipple, Malleable Iron, Non-Insulated, 2in. |
| Type |
Conduit |
| Conduit/Cable Type |
IMC (Intermediate Metallic Conduit) |
| Trade Size |
2 " |
| Material |
Iron |
| Composition |
Metallic |
| Protection Rating |
Indoor |
| Hazardous Location |
No |
| NEMA Rating |
NEMA FB1 |
| Insulated Throat |
No |
| Net Weight |
0 lbs |
| Gross Weight |
9.375 lbs |
N200KON
Konkore Fittings (SCI) Fittings, N Series