Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Eaton's Tripp Lite series Panel & Computer Interface Cables
N201-003-BL50BP
Eaton's Tripp Lite series Panel & Computer Interface Cables
50 Pack 3ft Cat6 Gig Snagless
MFG Item Number
N201-003-BL50BP
This item cannot be canceled or returned
Description
Panel & Computer Interface Cables, Series
50 Pack 3ft Cat6 Gig Snagless
Specifications
Specifications
| Manufacturer Part Number |
N201-003-BL50BP |
| Manufacturer |
Eaton's Tripp Lite series |
| Family Series |
Eaton's Tripp Lite series Panel & Computer Interface Cables |
| Description |
50 Pack 3ft Cat6 Gig Snagless Molded Patch Cable RJ45 Blue 3ft. |
| Cable Type |
Cat 6 |
| Connection Type |
RJ45 |
| Connection Configuration |
Male to Male |
| Length |
3 ' |
| Shielding |
No |
| Jacket Material |
PVC |
| Plenum Rated |
No |
| Strain Relief |
Yes |
| Color |
Blue |
| Approvals |
UL |
| Net Weight |
5.1 lbs |
| Gross Weight |
5.1 lbs |
N201-003-BL50BP
Eaton's Tripp Lite series Panel & Computer Interface Cables