N201-06N-RD
Eaton's Tripp Lite series Panel & Computer Interface Cables

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
N201-06N-RD Eaton's Tripp Lite series Panel & Computer Interface Cables, Cat6 GbE Snagless Molded Patch
MFG Item Number
N201-06N-RD

N201-06N-RD Eaton's Tripp Lite series Panel & Computer Interface Cables, Cat6 GbE Snagless Molded Patch

MFG Item Number
N201-06N-RD
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Panel & Computer Interface Cables, Series
Item #
N201-06N-RD
Cat6 GbE Snagless Molded Patch

Series Information

Specifications

Specifications
Manufacturer Part Number N201-06N-RD
Manufacturer Eaton's Tripp Lite series
Family Series Eaton's Tripp Lite series Panel & Computer Interface Cables
Description Cat6 GbE Snagless Molded Patch Cable UTP Red RJ45 M/M 6in 6in.
Cable Type Cat 6
Connection Type RJ45
Connection Configuration Male to Male
Length 0.5 '
Shielding No
Jacket Material PVC
Color Red
Net Weight 0.06 lbs
Gross Weight 0.06 lbs