Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
N201-06N-YW Eaton's Tripp Lite series Panel & Computer Interface Cables, Cat6 GbE Snagless Molded Patch
MFG Item Number
N201-06N-YW
N201-06N-YW Eaton's Tripp Lite series Panel & Computer Interface Cables, Cat6 GbE Snagless Molded Patch
MFG Item Number
N201-06N-YW
This item cannot be canceled or returned
Description
Panel & Computer Interface Cables, Series
Cat6 GbE Snagless Molded Patch
Specifications
Specifications
| Manufacturer Part Number |
N201-06N-YW |
| Manufacturer |
Eaton's Tripp Lite series |
| Family Series |
Eaton's Tripp Lite series Panel & Computer Interface Cables |
| Description |
Cat6 GbE Snagless Molded Patch Cable UTP Yellow RJ45 M/M 6in 6in. |
| Cable Type |
Cat 6 |
| Connection Type |
RJ45 |
| Connection Configuration |
Male to Male |
| Length |
0.5 ' |
| Shielding |
No |
| Jacket Material |
PVC |
| Color |
Yellow |
| Net Weight |
0.05 lbs |
| Gross Weight |
0.05 lbs |
N201-06N-YW
Eaton's Tripp Lite series Panel & Computer Interface Cables