Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Eaton's Tripp Lite series Panel & Computer Interface Cables
N201-100-GY-P
Eaton's Tripp Lite series Panel & Computer Interface Cables
100-ft Cat6 Gray Gigabit Plenum
MFG Item Number
N201-100-GY-P
This item cannot be canceled or returned
Description
Panel & Computer Interface Cables, Series
100-ft Cat6 Gray Gigabit Plenum
Specifications
Specifications
| Manufacturer Part Number |
N201-100-GY-P |
| Manufacturer |
Eaton's Tripp Lite series |
| Family Series |
Eaton's Tripp Lite series Panel & Computer Interface Cables |
| Description |
100-ft Cat6 Gray Gigabit Plenum Snagless Patch Cable |
| Cable Type |
Cat 6 |
| Connection Type |
RJ45 |
| Connection Configuration |
Male to Male |
| Length |
100 ' |
| Shielding |
No |
| Plenum Rated |
Yes |
| Strain Relief |
No |
| Color |
Gray |
| Approvals |
UL |
| Net Weight |
2.65 lbs |
| Gross Weight |
2.65 lbs |
N201-100-GY-P
Eaton's Tripp Lite series Panel & Computer Interface Cables