Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Eaton's B-Line series Enclosures
N2016P
Eaton's B-Line series Enclosures
MFG Item Number
78205137702
This item cannot be canceled or returned
Description
- Flat or Flanged Panels
- Can be Installed in Large Type 3R RHC Panels
- Steel Composition with a White Powder Paint Finish
Specifications
Specifications
| Manufacturer Part Number |
78205137702 |
| Manufacturer |
Eaton's B-Line series |
| Family Series |
Eaton's B-Line series Enclosures |
| Description |
Inner Panel |
| Material |
Steel |
| Composition |
Metallic |
| Panel Type |
Inner |
| Perforated |
No |
| Kit |
No |
| Nominal Height |
20 " |
| Nominal Width |
16 " |
| Net Weight |
0 lbs |
| Gross Weight |
7.438 lbs |
N2016P
Eaton's B-Line series Enclosures