Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Eaton's Tripp Lite series Panel & Computer Interface Cables
N202-125-BL
Eaton's Tripp Lite series Panel & Computer Interface Cables
125ft Cat6 Blue Solid Conductor 4pr
MFG Item Number
N202-125-BL
This item cannot be canceled or returned
Description
Panel & Computer Interface Cables, Series
125ft Cat6 Blue Solid Conductor 4pr
Specifications
Specifications
| Manufacturer Part Number |
N202-125-BL |
| Manufacturer |
Eaton's Tripp Lite series |
| Family Series |
Eaton's Tripp Lite series Panel & Computer Interface Cables |
| Description |
125ft Cat6 Blue Solid Conductor 4pr Snagless Patch Cable 125ft. |
| Cable Type |
Cat 6 |
| Connection Type |
RJ45 |
| Connection Configuration |
Male to Male |
| Length |
125 ' |
| Shielding |
No |
| Plenum Rated |
No |
| Strain Relief |
No |
| Color |
Blue |
| Net Weight |
3.24 lbs |
| Gross Weight |
3.3 lbs |
N202-125-BL
Eaton's Tripp Lite series Panel & Computer Interface Cables