N204-001-BL-UP
Eaton's Tripp Lite series Panel & Computer Interface Cables

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
N204-001-BL-UP Eaton's Tripp Lite series Panel & Computer Interface Cables, Cat6 Patch Cable Up-Angled Gigabit
MFG Item Number
N204-001-BL-UP

Product images are for illustration purposes only. Please review specifications and documentation for exact product details.

N204-001-BL-UP Eaton's Tripp Lite series Panel & Computer Interface Cables, Cat6 Patch Cable Up-Angled Gigabit

MFG Item Number
N204-001-BL-UP
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Panel & Computer Interface Cables, Series
Item #
N204-001-BL-UP
Cat6 Patch Cable Up-Angled Gigabit

Series Information

Specifications

Specifications
Manufacturer Part Number N204-001-BL-UP
Manufacturer Eaton's Tripp Lite series
Family Series Eaton's Tripp Lite series Panel & Computer Interface Cables
Description Cat6 Patch Cable Up-Angled Gigabit RJ45 UTP Molded M/M Blue 1ft
Cable Type Cat 6
Connection Type RJ45
Connection Configuration Male to Male
Length 1 '
Shielding No
Jacket Material PVC
Color Blue
Net Weight 0.06 lbs
Gross Weight 0.06 lbs