Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Eaton's Tripp Lite series Panel & Computer Interface Cables
N204-005-BL-UP
Eaton's Tripp Lite series Panel & Computer Interface Cables
5ft Cat6 Gigabit Up Angle to
MFG Item Number
N204-005-BL-UP
This item cannot be canceled or returned
Description
Panel & Computer Interface Cables, Series
5ft Cat6 Gigabit Up Angle to
Specifications
Specifications
| Manufacturer Part Number |
N204-005-BL-UP |
| Manufacturer |
Eaton's Tripp Lite series |
| Family Series |
Eaton's Tripp Lite series Panel & Computer Interface Cables |
| Description |
5ft Cat6 Gigabit Up Angle to Straight Patch Cable Blue 5ft. |
| Cable Type |
Cat 6 |
| Connection Type |
RJ45 |
| Connection Configuration |
Male to Male |
| Length |
5 ' |
| Shielding |
No |
| Jacket Material |
PVC |
| Plenum Rated |
No |
| Strain Relief |
No |
| Color |
Blue |
| Net Weight |
0.16 lbs |
| Gross Weight |
0.16 lbs |
N204-005-BL-UP
Eaton's Tripp Lite series Panel & Computer Interface Cables