Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
N204-010-BL-RA Eaton's Tripp Lite series Panel & Computer Interface Cables, 10ft Cat6 Gigabit Right Angle to
MFG Item Number
N204-010-BL-RA
N204-010-BL-RA Eaton's Tripp Lite series Panel & Computer Interface Cables, 10ft Cat6 Gigabit Right Angle to
MFG Item Number
N204-010-BL-RA
This item cannot be canceled or returned
Description
Panel & Computer Interface Cables, Series
10ft Cat6 Gigabit Right Angle to
Specifications
Specifications
| Manufacturer Part Number |
N204-010-BL-RA |
| Manufacturer |
Eaton's Tripp Lite series |
| Family Series |
Eaton's Tripp Lite series Panel & Computer Interface Cables |
| Description |
10ft Cat6 Gigabit Right Angle to Straight Patch Cable Blue 10ft. |
| Cable Type |
Cat 6 |
| Connection Type |
RJ45 |
| Connection Configuration |
Male to Male |
| Length |
10 ' |
| Shielding |
No |
| Jacket Material |
PVC |
| Plenum Rated |
No |
| Strain Relief |
No |
| Color |
Blue |
| Net Weight |
0.29 lbs |
| Gross Weight |
0.29 lbs |
N204-010-BL-RA
Eaton's Tripp Lite series Panel & Computer Interface Cables