N204-020-BL-DN
Eaton's Tripp Lite series Panel & Computer Interface Cables

Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
N204-020-BL-DN Eaton's Tripp Lite series Panel & Computer Interface Cables, Cat6 Ethernet Cable Down Angled UTP
MFG Item Number
N204-020-BL-DN

N204-020-BL-DN Eaton's Tripp Lite series Panel & Computer Interface Cables, Cat6 Ethernet Cable Down Angled UTP

MFG Item Number
N204-020-BL-DN
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Panel & Computer Interface Cables, Series
Item #
N204-020-BL-DN
Cat6 Ethernet Cable Down Angled UTP

Series Information

Specifications

Specifications
Manufacturer Part Number N204-020-BL-DN
Manufacturer Eaton's Tripp Lite series
Family Series Eaton's Tripp Lite series Panel & Computer Interface Cables
Description Cat6 Ethernet Cable Down Angled UTP Molded RJ45 M/M Blue 20ft
Cable Type Cat 6
Connection Type RJ45
Connection Configuration Male to Male
Length 20 '
Shielding No
Jacket Material PVC
Color Blue
Net Weight 0 lbs
Gross Weight 0 lbs