Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
N204-S01-BL-RA Eaton's Tripp Lite series Panel & Computer Interface Cables, Cat6 Ethernet Cable Right Angled
MFG Item Number
N204-S01-BL-RA
N204-S01-BL-RA Eaton's Tripp Lite series Panel & Computer Interface Cables, Cat6 Ethernet Cable Right Angled
MFG Item Number
N204-S01-BL-RA
This item cannot be canceled or returned
Description
Panel & Computer Interface Cables, Series
Cat6 Ethernet Cable Right Angled
Specifications
Specifications
| Manufacturer Part Number |
N204-S01-BL-RA |
| Manufacturer |
Eaton's Tripp Lite series |
| Family Series |
Eaton's Tripp Lite series Panel & Computer Interface Cables |
| Description |
Cat6 Ethernet Cable Right Angled UTP Slim Molded M/M Blue 1ft |
| Cable Type |
Cat 6 |
| Connection Type |
RJ45 |
| Connection Configuration |
Male to Male |
| Length |
1 ' |
| Shielding |
No |
| Jacket Material |
PVC |
| Color |
Blue |
| Net Weight |
0.04 lbs |
| Gross Weight |
0.04 lbs |
N204-S01-BL-RA
Eaton's Tripp Lite series Panel & Computer Interface Cables