N204-S10-BL-LA
Eaton's Tripp Lite series Panel & Computer Interface Cables

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
N204-S10-BL-LA Eaton's Tripp Lite series Panel & Computer Interface Cables, Cat6 Ethernet Cable Left Angled UTP
MFG Item Number
N204-S10-BL-LA

N204-S10-BL-LA Eaton's Tripp Lite series Panel & Computer Interface Cables, Cat6 Ethernet Cable Left Angled UTP

MFG Item Number
N204-S10-BL-LA
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Panel & Computer Interface Cables, Series
Item #
N204-S10-BL-LA
Cat6 Ethernet Cable Left Angled UTP

Series Information

Specifications

Specifications
Manufacturer Part Number N204-S10-BL-LA
Manufacturer Eaton's Tripp Lite series
Family Series Eaton's Tripp Lite series Panel & Computer Interface Cables
Description Cat6 Ethernet Cable Left Angled UTP Slim Molded M/M Blue 10ft
Cable Type Cat 6
Connection Type RJ45
Connection Configuration Male to Male
Length 10 '
Shielding No
Jacket Material PVC
Color Blue
Net Weight 0.15 lbs
Gross Weight 0.15 lbs