N206-KJ01-IND
Eaton's Tripp Lite series Panel & Computer Interface Cables

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
N206-KJ01-IND Eaton's Tripp Lite series Panel & Computer Interface Cables, Keystone Jack Cat6 Cat5e RJ45 110
MFG Item Number
N206-KJ01-IND

N206-KJ01-IND Eaton's Tripp Lite series Panel & Computer Interface Cables, Keystone Jack Cat6 Cat5e RJ45 110

MFG Item Number
N206-KJ01-IND
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Panel & Computer Interface Cables, Series
Item #
N206-KJ01-IND
Keystone Jack Cat6 Cat5e RJ45 110

Series Information

Specifications

Specifications
Manufacturer Part Number N206-KJ01-IND
Manufacturer Eaton's Tripp Lite series
Family Series Eaton's Tripp Lite series Panel & Computer Interface Cables
Description Keystone Jack Cat6 Cat5e RJ45 110 Punch Down Shielded Industrial
Cable Type Cat 5e, Cat 6
Connection Type RJ45
Connection Configuration Female to Female
Shielding Yes
Color Black
Net Weight 0.2 lbs
Gross Weight 0.2 lbs