Series Information
| Manufacturer Part Number | N212647 |
|---|---|
| Manufacturer | Mersen |
| Family Series | Mersen Fuses |
| Description | DIN D0 Fuse-link Neozed gG Size D03 400VAC 250VDC 100A Color code Red Packaging quantity 10 |
| Fuse Type | Bottle Type D0 (Neozed) |
| Current Rating | 100 A |
| AC Voltage | 400 VAC |
| Material | Ceramic |
| Body Length | 1.69 " |
| Diameter | 0.87 " |
| Approvals | VDE |
| Net Weight | 0 lbs |
| Gross Weight | 0.09 lbs |