Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Eaton's Tripp Lite series Panel & Computer Interface Cables
N220-01K-WH
Eaton's Tripp Lite series Panel & Computer Interface Cables
1000 ft Cat6 Gigabit Bulk Cable
MFG Item Number
N220-01K-WH
This item cannot be canceled or returned
Description
Panel & Computer Interface Cables, Series
1000 ft Cat6 Gigabit Bulk Cable
Specifications
Specifications
| Manufacturer Part Number |
N220-01K-WH |
| Manufacturer |
Eaton's Tripp Lite series |
| Family Series |
Eaton's Tripp Lite series Panel & Computer Interface Cables |
| Description |
1000 ft Cat6 Gigabit Bulk Cable Stranded CMR PVC 24AWG White |
| Cable Type |
Cat 6 |
| Length |
1,000 ' |
| Shielding |
No |
| Color |
White |
| Net Weight |
23 lbs |
| Gross Weight |
23 lbs |
N220-01K-WH
Eaton's Tripp Lite series Panel & Computer Interface Cables